Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel
Mfr # 11414
Zoro # G1759533
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Anchor Bolt Type Concrete Anchor Bolts
- Compatible Material Concrete
- Sub-Brand Tapcon
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 11414
- Zoro # G1759533
- UPC # 92097114142
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4 in |
Details
Item | Concrete Screw |
Anchor Bolt Type | Concrete Anchor Bolts |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Head Type | Hex |
Description
The Tapcon 3/8 inch x 4 inch steel hex-head indoor/outdoor concrete anchors are ideal for use in fastening applications that require a high performance anchor. The anchors are suitable for use in concrete whether indoors or outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP202)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U55450.062.0001)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH14SODP100)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel (11413)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 3 in L, Steel (24293)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 2-1/4" L, Steel (24292)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3120T25)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Climaseal Coated (28295)
- TAPCON 3/16-inch x 1-1/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3110)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 25 PK (P3175SP)
- Tapcon Concrete Anchor Screws