Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel
Mfr # 11413
Zoro # G1756620
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Anchor Bolt Type Concrete Anchor Bolts
- Compatible Material Concrete
- Sub-Brand Tapcon
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapcon
- MFR # 11413
- Zoro # G1756620
- UPC # 92097114135
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3 in |
Details
Item | Concrete Screw |
Anchor Bolt Type | Concrete Anchor Bolts |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Head Type | Hex |
Description
Tapcon 3/8 inch x 3 inch large diameter steel hex-head indoor/outdoor concrete anchors are ideal for use in fastening applications that require a high performance anchor. The anchors are suitable for use in concrete whether indoors or outdoors. Large diameter Tapcon anchors install in less than half the time of wedge anchors or adhesive anchors. Simply drill a pilot hole and drive the LDT anchor by hand or impact.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (E-50ST ZD)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34142.025.0812)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (04125)
- KIPP Eye Bolt Without Shoulder, M16, 114 mm Shank, 16 mm ID, Steel, Black Oxide (K0396.16130)
- TAPCON Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel (50426)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel (11414)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 3 in L, Steel (24293)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 3-3/4" L, Climaseal Coated (28395)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Climaseal Coated (28295)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2 3/4 in L, Climaseal Coated (24530)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (08868)
- Tapcon Concrete Anchor Screws