Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 3/8" Dia., 2-1/4 in. L, Steel 10 PK
Mfr # 11441
Zoro # G605673590
product price: $24.59
/pk 10, $2.46/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick; Block
- Sub-Brand Tapcon
- Material Steel
- Color Blue
- Thread Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 11441
- Zoro # G605673590
- UPC # 92097114418
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/4 in. |
Thread Length | 2 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Color | Blue |
Weight | 1.1 lbs |
Description
Tapcon+ Heavy Duty Concrete Screw Anchors are ideal for use in fastening applications that require high performance. The anchors are suitable for use in concrete, block, and brick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79301)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 7/8 in Thr Lg, 1/4 in Shoulder Lg (5MA48)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 50 PK (M04110.100.0080)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/8 in Bore Dia., 25 PK (U36050.112.0001)
- TAPCON Tapcon Concrete Screw, 1/2" Dia., 3 in. L, Steel 10 PK (11447)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., 1-3/4 in. L, Steel 10 PK (11440)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Climaseal Coated (28380)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3220H)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28360)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-3/4" L, Steel Blue Climaseal, 100 PK (3189407V2)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Stainless Steel 50 PK (54559)
- Tapcon Concrete Anchor Screws