Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 1/4" Dia., Hex, 4 in L, 25 PK
Mfr # 24345
Zoro # G005993717
product price: $27.49
/pk 25, $1.10/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 4 in
- Sub-Brand Tapcon
- Thread Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 24345
- Zoro # G005993717
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4 in |
Thread Length | 4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Head Type | Hex |
Drive Type | Slotted |
Description
Tapcon 1/4 in. X 4 in. L Slotted Hex Washer Head Concrete Screws 25 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (191140)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx50mm, PK5 (M51260.080.0050)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (U70420.037.0275)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel (11413)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 4 in L (28304)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Climaseal, 100 PK (3195407V2)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Climaseal, 100 PK (3163407)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated (28560/24560)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3220H)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- Tapcon Anchor Screws