Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4" L, Steel 225 PK
Mfr # 24525
Zoro # G105673571
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Sub-Brand Tapcon
- Material Steel
- Drill Bit Size 1/4" x 2-1/4"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapcon
- MFR # 24525
- Zoro # G105673571
- UPC # 92097245259
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4" x 2-1/4" |
Thread Length | 2 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Head Type | Hex |
Color | Blue |
Weight | 4.92 lbs |
Description
As the Original Concrete Screw Anchor that revolutionized the construction world, Tapcon delivers ease of use, superior precision and unparalleled performance that professionals demand. The new Hex Head provides underhead ribs designed to minimize rework due to headsnaps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 18 in White Aluminum Pull Rivets 100PK (TP05090)
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-10, Brass, Nickel Plated, 7/8 in H (CPB299)
- G.L. HUYETT Ring Cotter SD 3/4 CS ZC (RC-0750)
- AMPG #6-32 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/8 in L (ZS61606C06)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28550)
- TAPCON 1/4-inch x 3-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 150PK (24501CH)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3139407)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3177407V2)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 1-3/4" L, Steel Blue Climaseal, 100 PK (3185407V2)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 3 in L, Steel (24293)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3160T25)
- Tapcon Anchor Screws