Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Climaseal Coated
Mfr # 28295
Zoro # G406438305
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 3 3/4 in
- Sub-Brand Tapcon
- Finish Climaseal Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 28295
- Zoro # G406438305
- UPC # 92097282957
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Finish | Climaseal Coated |
System of Measurement | Inch |
Head Type | Flat |
Drive Type | Torx |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg (Z2312)
- MIDWEST FASTENER #4-40 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77428)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 (U39000.172.0150)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 260 PK (B12411.062.0001)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 2-1/4" L, Steel Blue Climaseal, 100 PK (3143407)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Climaseal, 100 PK (3165407)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated, 225 PK (28555)
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (50403)
- TAPCON 3/16-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3030)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3173407V2)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (U70520.062.0500)
- Tapcon Concrete Anchor Screws