Shop All Concrete Anchor Screws
This Product is Discontinued
Tapcon
Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Climaseal Coated, 8 PK (Discontinued)
Mfr # 28180
Zoro # G105309395
This Product is Discontinued
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 1/4"
- Overall Length 2 1/4 in
- Sub-Brand Tapcon
- Finish Climaseal Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 28180
- Zoro # G105309395
- UPC # 92097281806
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | Tapcon |
Finish | Climaseal Coated |
Head Type | Flat |
Drive Type | Torx |
System of Measurement | Inch |
Description
As the original concrete screw anchor that revolutionized the construction world Tapcon brand concrete anchors deliver the ease of use superior precision and the unparalleled performance that professionals demand. With a new star recess to eliminate bit slip Tapcon drives with ease and the patented thread design allows for quick and successful installation no matter the type masonry substrate anchored into.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.