Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 1/4" Dia., 1 3/4 in L, Climaseal Coated
Mfr # 24520
Zoro # G7677281
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Masonry
- Anchor Diameter 1/4"
- Sub-Brand Tapcon
- Finish Climaseal Coated
- Thread Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapcon
- MFR # 24520
- Zoro # G7677281
- UPC # 92097245204
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 3/4 in |
Thread Length | 1 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | Tapcon |
Finish | Climaseal Coated |
Description
Tapcon is the original masonry anchor designed for fastening applications in concrete block and brick. Use Tapcon anchors to attach electrical equipment two by fours downspout straps hose reels flag poles hurricane shutters and more. The Blue Climaseal coating provides extended corrosion protection and makes Tapcon anchors perfect for outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (54886)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.030.0008)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45669)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2 3/4 in L, Climaseal Coated (24530)
- TAPCON Concrete Anchor Tapcon - .37 x 4 In. (6972343)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 3 in L, Steel (24293)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Climaseal, 100 PK (3163407)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28350)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2-3/4" L, Climaseal Coated (28585)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0125)
- Tapcon Anchor Screws