Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 1/2" Dia., 3 in. L, Steel 10 PK
Mfr # 11447
Zoro # G705673582
product price: $38.89
/pk 10, $3.89/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick; Block
- Sub-Brand Tapcon
- Material Steel
- Thread Length 3 in
- Weight 3.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 11447
- Zoro # G705673582
- UPC # 92097114470
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3 in. |
Thread Length | 3 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Weight | 3.5 lbs |
Color | Blue |
Description
Tapcon+ Heavy Duty Concrete Screw Anchors are ideal for use in fastening applications that require high performance. The anchors are suitable for use in concrete, block, and brick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-12.00TWK)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07989)
- ZORO SELECT Finishing Nail, Galv, 10d, PK121 (4NFE4)
- ZORO SELECT #8-32 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0075)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 1 3/4 in L, Climaseal Coated (24520)
- TAPCON 3/16-inch x 2-1/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3130T25)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Climaseal, 100 PK (3197407V2)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3020)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue T25 Head Concrete Screw Anchors With Drill Bit, 100PK (3320T25)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3160T25)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63507)
- Tapcon Anchor Screws