Shop All Anchor Setting Tools
Tapcon
Stop Drill Bit, For 2KTE5 Anchor
Mfr # DCX-112
Zoro # G3143192
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To Set Anchor At Specific Depth In Hole
- Overall Length 4 1/4 in
- Impact Rated No
- Percussion Rated Yes
- For Use With - Drills Hammer Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # DCX-112
- Zoro # G3143192
- UPC # 662520195576
- Country of Origin United States
- Category Anchor Setting Tools
Dimensions
Overall Length | 4 1/4 in |
Shank Size | 25/64 in |
Drill Bit Size | 5/8 in |
Drilling Length | 1 in |
Maximum Drilling Depth | 1 in |
Shank Diameter | 25/64 in |
Details
Application | To Set Anchor At Specific Depth In Hole |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Number of Pieces | 1 |
For Use With | Hammer Drill |
Number of Cutter Heads | 2 |
Item | Stop Bit |
Shank Shape | SDS |
Material - Machining | Carbide Tipped |
For Tool Type | 1/2 in Depth Charge Stop Drill |
Primary Material Application | Concrete |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.625 |
Measurement System | Fractional Inch |
Description
Stop Bit, SDS Plus, 5/8 in, Carbide Tipped, 4 1/4 in Overall Length, Maximum Drilling Depth 1 in, Shank Diameter 25/64 in, Bright (Uncoated)
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14846)
- BIG HORN Claw Hammer, Hickory Straight Handle, 10 Oz (15126)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W (PLS 5G KIT)
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- TAPCON Carbide Bit, 5/32" x 5-1/2"L (3097910)
- TAPCON Condrive 1000 Installation Tool (3103910)
- TAPCON Hammer Drill Bit, SDS, 3/16 x 5 In. (7901060)
- TAPCON Stop Drill Bit, for 5HE65 Anchor (DCX-138)
- TAPCON Carbide Bit, 3/16", 4-1/2" L. (3099910)
- TAPCON Carbide Bit, 5/32" x 4-1/2" L (3096910)
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In (00425SD-PWR)
- Tapcon Anchor Setting Tools