Shop All Concrete Anchor Screws
Tapcon
Steel Screw Anchor, PK 2500
Mfr # 3154400
Zoro # G911208998
product price: $367.99
/pk 2500, $0.15/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Not Graded Material Grade/Class
Drilling Tip
- Compatible Material Brick, Concrete, Masonry
- Material Steel
- Finish Blue Climaseal
- Drill Bit Size 3/16 in
- Minimum Installation Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 3154400
- Zoro # G911208998
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4 in |
Overall Length | 1 3/4 in |
Drill Bit Size | 3/16 in |
Minimum Installation Depth | 1 in |
Thread Size | 1/4" -15 |
Thread Length | 1 5/8 in |
Screw Size | 1/4 |
Body Length | 1 3/4 in |
Head Width | 0.3125 in |
Head Diameter | 0.415 in |
Head Height | 0.18 in |
Description
Screw Anchors, Anchor Diameter 1/4 in, Screw Size 1/4, Overall Length 1 3/4 in, Thread Size 1/4 In. -15, Thread Length 1 5/8 in, Head Type Hex, Head Width 0.3125 in, Head Diameter 0.415 in, Head Height 0.18 in, Drive Type Hex, Material Steel, Finish Blue Climaseal, Material Grade/Class Not Graded, Removable Removable, Compatible Material Brick, Concrete, Masonry, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.050.2400)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN3)
- ZORO SELECT Binding Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1512)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 50 PK (HS-0375SAEHZYBAGGR)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 2-1/4" L, Steel (24292)
- TAPCON 1/4-inch x 3-1/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3350)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3173407V2)
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24565T25)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 4 in L (28304)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3191407V2)
- SIMPSON STRONG-TIE TITEN HD 3/8 X 5 COUNTERSUNK-PAK 50 (THD37500CS)
- Tapcon Anchor Screws