Shop All Concrete Anchor Screws
Tapcon
Steel Screw Anchor, PK 1,600
Mfr # 3404100V2
Zoro # G611208953
product price: $256.99
/pk 1600, $0.16/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Drilling Tip
Not Graded Material Grade/Class
- Compatible Material Brick, Concrete, Masonry
- Anchor Diameter 3/16 in
- Material Steel
- Finish White Ultra Shield
- Drill Bit Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 3404100V2
- Zoro # G611208953
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16 in |
Overall Length | 2 3/4 in |
Drill Bit Size | 5/32 in |
Minimum Installation Depth | 1 in |
Thread Length | 2 1/8 in |
Thread Size | 3/16"-16 |
Screw Size | 3/16 |
Head Diameter | 0.367 in |
Head Width | 0.357 in |
Body Length | 3/4 in |
Head Height | 0.155 in |
Description
Screw Anchors, Anchor Diameter 3/16 in, Screw Size 3/16, Overall Length 2 3/4 in, Thread Size 3/16 In.-16, Thread Length 2 1/8 in, Head Width 0.357 in, Head Diameter 0.367 in, Head Height 0.155 in, Drive Type Torx, Material Steel, Finish White Ultra Shield, Material Grade/Class Not Graded, Removable Removable, Compatible Material Brick, Concrete, Masonry, Drill Bit Size 5/32 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Bit, Maximum Material Thickness 1 3/4 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Black Steel Pan Head Torx Drive, 10 PK (36898)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Torx Drive, 300 PK (10235)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-169)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0050)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., 1-1/4" L, Climaseal Coated (24515)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Climaseal, 100 PK (3183407V2)
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 225PK (24515CH)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28380)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Climaseal, 100 PK (3145407)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2-3/4 in. L, 150 PK (28585)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (U70520.050.0300)
- Tapcon Anchor Screws