Shop All Concrete Anchor Screws
Tapcon
Steel Screw Anchor, PK 1500
Mfr # 3158400
Zoro # G811208937
product price: $283.99
/pk 1500, $0.19/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Not Graded Material Grade/Class
Drilling Tip
- Compatible Material Brick, Concrete, Masonry
- Material Steel
- Finish Blue Climaseal
- Drill Bit Size 3/16 in
- Minimum Installation Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 3158400
- Zoro # G811208937
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4 in |
Overall Length | 2 3/4 in |
Drill Bit Size | 3/16 in |
Minimum Installation Depth | 1 in |
Thread Length | 1 5/8 in |
Thread Size | 1/4" -15 |
Screw Size | 1/4 |
Head Height | 0.18 in |
Body Length | 2 3/4 in |
Head Width | 0.3125 in |
Head Diameter | 0.415 in |
Description
Screw Anchors, Anchor Diameter 1/4 in, Screw Size 1/4, Overall Length 2 3/4 in, Thread Size 1/4 In. -15, Thread Length 1 5/8 in, Head Type Hex, Head Width 0.3125 in, Head Diameter 0.415 in, Head Height 0.18 in, Drive Type Hex, Material Steel, Finish Blue Climaseal, Material Grade/Class Not Graded, Removable Removable, Compatible Material Brick, Concrete, Masonry, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK (513071G)
- 3M Reclosable Fastener, Acrylic Adhesive, 4.9 yds, 1 in Wd, Black, 5 PK (MP3541/MP3542)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.019.0100)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.043.0300)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24555CT25)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24570CH)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28360)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Climaseal, 100 PK (3195407V2)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2-3/4" L, Climaseal Coated, 75 PK (28365)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4 in. L, Steel 25 PK (35235)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 1/4 in L, Steel Black Oxide, 4000 PK (1020APFB)
- Tapcon Anchor Screws