Shop All Screwdriver Bits
Tapcon
SDS Bit, 5/32 x 7 In
Mfr # 3311910
Zoro # G4308665
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Overall Length 7 in
- Shank Size 25/64 in
- Drilling Length 5 in
- For Use With - Drills Hammer Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 3311910
- Zoro # G4308665
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 7 in |
Shank Size | 25/64 in |
Drilling Length | 5 in |
Drill Bit Size | 5/32 in |
Shank Hex Size | 5/16 in |
Shank Diameter | 25/64 in |
Maximum Drilling Depth | 5 in |
Details
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Shank Shape | SDS |
Percussion Rated | Yes |
Item | Installation Bit and Sleeve |
SAE or Metric | SAE |
Number of Cutter Heads | 2 |
For Use With | Hammer Drill |
Measurement System | Fractional Inch |
For Tool Type | 3/16 in Tapcon |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Black Oxide |
Decimal Equivalent | 0.1563 |
Shank Type - Machining | SDS Plus |
Description
Installation Bit and Sleeve, SDS Plus, 5/32 in, Carbide Tipped, 7 in Overall Length, Maximum Drilling Depth 5 in, Shank Diameter 25/64 in, Shank Hex Size 5/16 in, Black Oxide
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 20 015)
- DE-STA-CO Bolt And 2- 341110 Nut 1- 2007107-M (2007208-M)
- KO-KEN Extension Bar 600mm 1/2 Sq. Drive (4760-600)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- APEX TOOL GROUP Power Bit, SAE, 12 to 24mm, Screw, PK5 (55-TX-25-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T60, 1-9/16", PK5 (SZ-TX-60-A-5PK)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4", PK5 (40L655)
- BOSCH 6 2 Phil PWR Bit (ITPH2601)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- KLEIN TOOLS Bit for Stubby #2 PH 3/16" Slotted (32412)
- DEWALT Screw Driving, #3 Phillips Insert Bit Tip (DW2003BL)
- Tapcon Screwdrivers and Nutdrivers