ITW Tapcon 24305 Screw Masonry Hex .18 x 1.75; 75 Pack
Mfr # 1006386
Zoro # G003911164
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 1006386
- Zoro # G003911164
- UPC # 92097243057
- Country of Origin China
- Category Masonry Nails
Description
Fast installation. Replaces small diameter expansion anchors, plugs and screws in light to medium duty applications. No need to pre-spot hole. No inserts are required. Reversible and removable. Can be installed close to an edge. Thread design results in increased pullout values and lower installation torque. 'Climaseal' coating provides extra corrosion resistance.
ApplicationsElectrical junction boxes, conduit clips, HVAC strapping, 2 x 4 lumber, wood headers, furring strips, hurricane shutters,window frames, jambs and sills, door frames to masonry, plywood backer boards to masonry, exterior insulation to masonry.
Features- Hex Head
- Material - Steel
- Finish - Climaseal
- Color - Blue
- Screw Size - 3/16 in.
- Length Under Head - 1-3/4 in.
- Dimension - 11.75 x 4.5 x 7
- Item Weight - .93
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 100 PK (03663)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M8-1.25, 15 Inserts (35088)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA13)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0040)
- TAPCON ITW Tapcon 24320 Screw Masonry Hex .25 x 1.75 In. (5441977)
- HILLMAN Hillman Fasteners 461801 1.5 in. Fluted Shank Masonry Nail - Pack Of 5 (832046)
- PRO-FIT 00 Square Cut Nail, Concrete Cut Nails, 4D, 112 in L, Steel, Brite, Rectangular Head (93098)
- MAZE NAILS Maze 1 in. Masonry Heat Treated Carbon Steel Nail Flat Head 1 lb (H53S112)
- MAZE NAILS Maze 1 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H53S530)
- VORTEX CMH10-112 3 in. Hardened Steel Cut Masonry Nails (VO2670588)
- SITEPRO 1-1/2" (38.1mm) Hi-Magnetic Masonry Nail (20-754)
- Tapcon Masonry Nails