Shop All Anchor Setting Tools
Tapcon
Carbide Bit, 3/16", 4-1/2" L.
Mfr # 3099910
Zoro # G0868086
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/2 in
- Shank Shape Straight
- Number of Cutter Heads 2
- Shank Size 25/64 in
- Designed For 1/4" Masonry Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 3099910
- Zoro # G0868086
- Country of Origin Viet Nam
- Category Anchor Setting Tools
Dimensions
Overall Length | 4 1/2 in |
Shank Size | 25/64 in |
Length | 4-1/2" |
Drilling Length | 3 in |
Shank Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 25/64 in |
Maximum Drilling Depth | 3 in |
Details
Shank Shape | Straight |
Number of Cutter Heads | 2 |
Designed For | 1/4" Masonry Anchors |
Item | Installation Bit and Sleeve |
Percussion Rated | Yes |
Material | Carbide Steel |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
For Use With | Condrive 1000 Installation Tool and Tapcon (R) Drive Systems |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
For Tool Type | 1/4 in Tapcon |
Decimal Equivalent | 0.1875 |
Measurement System | Fractional Inch |
Description
If you need to set anchors in concrete, the Tapcon 3099910 Carbide Bit and Sleeve is the tool for you. This carbide bit features a 25/64" shank size and 3/16" drill bit size. The 4 1/2" long bit can be used with a 1/4" masonry anchor. It has a 25/64" shank diameter, as well as a carbide steel material. The overall length of this installation bit and sleeve is 4 1/2". With its high quality construction, the Tapcon Carbide Bit and Sleeve will meet your demands.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN5C----5S3L-21)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400103000)
- POWERWELD 12" C-Clamp (412)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440232)
- TAPCON Stop Drill Bit, for 5HE65 Anchor (DCX-138)
- TAPCON Carbide Bit, 5/32" x 5-1/2"L (3097910)
- TAPCON Carbide Bit, 5/32" x 4-1/2" L (3096910)
- TAPCON Carbide Bit (3100910)
- TAPCON Hammer Drill Bit, SDS, 3/16 x 5 In. (7901060)
- TAPCON Condrive 1000 Installation Tool (3103910)
- L.H. DOTTIE L.H. Dottie 1/2'' Drop-In Anchor Setting Tool (AT50)
- Tapcon Anchor Setting Tools