Shop All Anchor Setting Tools
Tapcon
Carbide Bit
Mfr # 3100910
Zoro # G0997841
original price:
$14.95
5% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For 1/4" Masonry Anchors
- Length 5-1/2"
- Material Carbide Steel
- Shank Shape Straight
- Percussion Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 3100910
- Zoro # G0997841
- Country of Origin Viet Nam
- Category Anchor Setting Tools
Dimensions
Length | 5-1/2" |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16" |
Overall Length | 5 1/2 in |
Size | 1/4" |
Drilling Length | 3 7/8 in |
Shank Size | 25/64 in |
Maximum Drilling Depth | 3 7/8 in |
Shank Diameter | 25/64 in |
Description
When you need to drill holes for 1/4" masonry anchors, the TAPCON 3100910 Carbide Bit is your best option. The installation bit and sleeve are designed for use with 1/4" masonry anchors. This 5 1/2 in. long installation bit has a maximum drilling depth of 3 7/8 in.. It has a 25/64 in. shank size and is made from carbide steel. The TAPCON 3100910 Carbide Bit measures 5 1/2" in length and has a diameter of 0.25". If you're looking for an installation bit that can get the job done right, this is it.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/4" Drive Ratchet Set Torx(R), Metric 28 Pieces 5 mm to 13 mm , Chrome (05004017001)
- BETA Measuring Tape, 3 Meters (016920053)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx50ft (20GZ35)
- FOWLER 12"/300mm Master Vernier Caliper (520850120)
- TAPCON Carbide Bit, 5/32" x 5-1/2"L (3097910)
- TAPCON Hammer Drill Bit, SDS, 3/16 x 5 In. (7901060)
- TAPCON Stop Drill Bit, for 5HE65 Anchor (DCX-138)
- TAPCON Condrive 1000 Installation Tool (3103910)
- TAPCON Carbide Bit, 3/16", 4-1/2" L. (3099910)
- TAPCON Carbide Bit, 5/32" x 4-1/2" L (3096910)
- KANEBRIDGE 1/2" Setting Tool For Internal Plug Drop In Anchor - Zinc 1 pcs (284949)
- Tapcon Anchor Setting Tools