Shop All Concrete Anchor Screws
Tapcon
79013 Installation Tool Kit with Star Bit for Concrete Anchors
Mfr # 79013
Zoro # G000628058
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Compatible Material Concrete
- Sub-Brand Tapcon
- Weight 0.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 79013
- Zoro # G000628058
- UPC # 92097790131
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Drive Type | Torx |
Weight | 0.6 lbs |
Description
Get the job done right the first every time with the Tapcon Pro Installation Kit. The Tapcon Pro Installation Kit is a power tool attachment that drives Tapcon anchors and is compatible with all impact drivers, hammer drills and rotary hammer drills. Use the Tapcon Pro Installation Kit to make any Tapcon anchoring job faster and easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.080.0010)
- VELVAC Clevis 5/8"-18 X 1-7/8" Long (019011)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 10 PK (WAS50512)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 1" L, Steel Zinc Plated, 100 PK (50296-PWR)
- TAPCON Tapcon Concrete Screw, 1/2 in. Dia., 5 in. L, 10 PK (11449)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1-3/4" L, Steel Blue Climaseal, 100 PK (3171407V2)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2-3/4" L, Climaseal Coated, 75 PK (28365)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Flat Head T30 Concrete Screw Anchors With Drill Bit, 100PK (3340T30)
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (50403)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24555CT25)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1 3/4 in L, Steel Blue Ruspert, 100 PK (52446)
- Tapcon Concrete Anchor Screws