Shop All Concrete Anchor Screws
Tapcon
1/4-inch x 3-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 150PK
Mfr # 24501CH
Zoro # G111189981
product price: $27.99
/pk 150, $0.19/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapcon
- MFR # 24501CH
- Zoro # G111189981
- UPC # 626044245018
- Country of Origin United States
- Category Concrete Anchor Screws
Description
Model # 24501CHAs the original Concrete screw anchor that revolutionized the construction world, Tapcon brand Concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. Tapcon Concrete screw anchors draw from its unique ability to TAP its own threads into Concrete, making it an excellent alternative to expansion anchors, plugs, and lag shields. Use Tapcon Concrete screw anchors for installing sill plates, electrical equipment, furring strips, and many other applications that require fastening into brick, block, or Concrete.Diameter: 1/4-inch
Length: 3-1/4-inch
Head Type: Hex
Works in all masonry-based material including concrete block or brick
Use these screws for a variety of projects including fixing sill plates electrical equipment fastening 2-inch x 4-inch wood and many other fixtures to masonry
Advanced threadform reduces installation torque by 30% allowing for use in a wider range of materials
Climaseal blue coating is compatible with ACQ treated wood and delivers long-lasting corrosion and hurricane protection
Chisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding power
2 Drill Bits Included : 3/16 inch x 5-1/2 inches
Length: 3-1/4-inch
Head Type: Hex
Works in all masonry-based material including concrete block or brick
Use these screws for a variety of projects including fixing sill plates electrical equipment fastening 2-inch x 4-inch wood and many other fixtures to masonry
Advanced threadform reduces installation torque by 30% allowing for use in a wider range of materials
Climaseal blue coating is compatible with ACQ treated wood and delivers long-lasting corrosion and hurricane protection
Chisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding power
2 Drill Bits Included : 3/16 inch x 5-1/2 inches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5305)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Phillips Drive, 500 PK (U31305.013.0162)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78563)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.438 in Bore Dia. (RR-343)
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3040C)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 225 PK (28560)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3120T25)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Climaseal, 100 PK (3203407V2)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4 in. L, Steel 25 PK (35235)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24555CT25)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Climaseal Coated (28350)
- Tapcon Anchor Screws