Shop All Traffic Signs
Tapco
Yield Sign, 30" x 30" x 30"HIP
Mfr # 373-01356
Zoro # G9410611
original price:
$161.68
63% off
new price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 373-01356
- Zoro # G9410611
- Country of Origin United States
- Category Traffic Signs
Details
Item | Yield Sign,30" x 30" x 30"HIP |
Description
Yield Sign,30 In. x 30 In. x 30 In.HIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 11, PR (CHS-META)
- LYLE Safety Sign, Hard Hats Required, 7in.H (U4-1363-RA_10X7)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104441)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 13 (XAN1P/9180AP131-13)
- TAPCO State Law Yield To Pedestrian Sign (373-03140)
- TAPCO Item, 3.5Height, 7.3Width (5785469)
- TAPCO Pedestrian Crossng Sign, 30" x 30", DG3 FY (373-01499)
- TAPCO CHIP Seal Marker, Yellow, 2-Side (566-00050)
- TAPCO High Speed Limit 25 Sign, 24" x 30", HIP (373-02533)
- TAPCO Down Diagnl Rght Arrw Sign, 24" W x 12" H, 373-01757 (373-01757)
- NMC Keep Left Sign, TM28H (TM28H)
- Tapco Traffic Signs