Shop All Sign Post Accessories
Tapco
Wing, Cross Street Sign Bracket
Mfr # 037-00007
Zoro # G8525027
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Silver
- Material Aluminum
- Mounting Bracket Attachment Method Bolt-On
- Mounts To Sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 037-00007
- Zoro # G8525027
- Country of Origin India
- Category Sign Post Accessories
Dimensions
Slot Width | 5 1/2 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Wing Bracket |
Color | Silver |
Material | Aluminum |
Mounting Bracket Attachment Method | Bolt-On |
Mounts To | Sign |
Number of Sides | 2 |
Hardware Type | Mounting Bracket |
Finish | Unfinished |
Series | Wing |
Mounting Bracket Type | Cross |
Mounting Bracket Style | No Series |
Mounting Bracket Adjustment Angle | 45 Degrees |
Includes | Set Screws |
For Blade Type | Extruded Signs, Flat Signs |
Description
Wing Bracket, Mounts To Sign, Cross, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series, For Blade Type Extruded Signs, Flat Signs, Series Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- SPECO TECHNOLOGIES Weatherproof Alarm Siren, 5-1/4"H, White (SA5P)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- TAPCO Sign Bracket, U-Channel, 90 Degree (037-00055)
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- TAPCO Sign Mounting Brackets, 36 In. L, PR (037-00011)
- TAPCO Sign Bracket, U-Channel, 180 Degree (037-00050)
- TAPCO Sign Backer, for mounting signs on cyclone fencing (037-00107)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Red (35-801-1523-623)
- Tapco Signs