Shop All Mailbox Accessories
This Product is Discontinued
Tapco
V-Loc™ Single Mailbox Support Kit, 60" Pole (Discontinued)
Mfr # 034-00058
Zoro # G6768115
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Height 60 in
- Post Material Steel
- Includes 2 in dia 14 Gauge 60 in Post, Bracket, V-Loc Socket, Wedge
- Standards FHWA NCHRP350 Standards For Breakaway, US Post Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 034-00058
- Zoro # G6768115
- Country of Origin United States
- Category Mailbox Accessories
Dimensions
Height | 60 in |
Width | 10 in |
Details
Item | Single Mailbox Support Kit |
Color | Silver |
Post Material | Steel |
Includes | 2 in dia 14 Gauge 60 in Post, Bracket, V-Loc Socket, Wedge |
Standards | FHWA NCHRP350 Standards For Breakaway, US Post Office |
Net Weight | 24 lb |
Post Thickness | 83/1000 in |
Description
Single Mailbox Support Kit, Color Silver, Height 60 In., Width 10 In., Post Material Steel, Post Thickness 0.083 In., Net Weight 24 lb., Standards Meets US Post Office and FHWA NCHRP350 Standards For Breakaway, Includes 2 In. Dia. 14 Gauge 48 In. Post, V-Loc Socket, Wedge, Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.