Shop All Sign Post Accessories
This Product is Discontinued
Tapco
V-Loc™, Breakaway Anchor, 2-3/8in Diameter Round Post, Soil (Discontinued)
Mfr # 034-00085
Zoro # G8525011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Post Mounting Anchors
- For Use With 2-3/8 in Outside Diameter Round Post
- Length 30 in
- Includes Cleanout Bar
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 034-00085
- Zoro # G8525011
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Length | 30 in |
Compatible Sign Post Size | 2-3/8 in |
Details
Sub-Category | Post Mounting Anchors |
Item | Anchor for Round Post |
For Use With | 2-3/8 in Outside Diameter Round Post |
Includes | Cleanout Bar |
Material | Steel |
Sign Post Anchor For Ground Type | Standard Soil |
Compatible Sign Post Style | Round |
Breakaway Feature | Yes |
Compatible Mfg. Model Number | 054-00037, 054-00036 |
Includes Mounting Hardware | No |
Number of Anchor Holes | 0 |
Sign Post Anchor Material | Steel |
Sign Support Type | Sign Anchors |
Sign Post Anchor Finish | Painted |
Compatible Sign Post | 2-3/8 in Round |
Description
Anchor for Round Post, Sign Post Anchor For Ground Type Standard Soil, Compatible Sign Post 2-3/8 in Round, Steel, Sign Post Anchor Finish Painted, Breakaway Feature Yes, Number of Anchor Holes 0, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.