Shop All Sign Posts
Tapco
Utility Dome Marker, 72inH, Orange/Blk/Wht
Mfr # 113783A
Zoro # G9409084
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Width 3-1/2"
- Material Thermoplastic Polymer
- Post Style Round
- Color Orange/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 113783A
- Zoro # G9409084
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 72" |
Width | 3-1/2" |
Diameter | 3-1/2" |
Overall Height | 72 in |
Outside Dia. | 3-1/2" |
Post Height | 72 in |
Post Diameter | 3 1/2 in |
Details
Material | Thermoplastic Polymer |
Post Style | Round |
Color | Orange/White |
Shape | Round |
For Use With | Marking Underground Hazards and Rights of Way |
Legend | Fiber-Optic Cable Buried Below Caution Call Before Digging |
Item | Utility Dome Marker |
Number of Printed Sides | 1 |
Post Top Style | Dome |
Post Color | Orange |
Preprinted Text | Fiber Optic Cable Buried Below Caution Call Before Digging |
Installation Method | Anchor Tube |
Post Top Color | Orange |
Utility Type | Fiber Optic |
Description
Utility Dome Marker, Installation Method Anchor Tube, Material Thermoplastic Polymer, Post Color Orange, Post Diameter 3 1/2 in, Post Height 72 in, Post Top Color Orange, Post Top Style Dome, Preprinted Text Fiber Optic Cable Buried Below Caution Call Before Digging, Utility Type Fiber Optic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 23XL, Color: High Visibility Yellow/Green (V1021061U-2/3XL)
- 2W INTERNATIONAL Contrast Incident Command Vest, Green, Regular (IC110GR RG)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-11M, PR (8200-11M)
- TAPCO Anchor for Square Post, Steel (034-00140SM)
- TAPCO U-Channel Sign Post, 7'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00010**)
- TAPCO U-Channel Sign Post, 10'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom (054-00023)
- TAPCO Post Top L-Brackets Unfinished, ft. Aluminum (M2G-2LBS-X)
- TAPCO Sign Post, Green, Steel, 10 ft L (054-00004)
- TAPCO Green U-Channel Sign Posts (054-00001)
- IDEAL SHIELD U-Channel Cover, Red/White, 7 ft H (84IN UCHANNEL CVR RE)
- Tapco Signs