Shop All Sign Posts
Tapco
Utility Dome Marker, 72 in. H, Blue/White
Mfr # 113784B
Zoro # G9409127
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Width 3-1/2"
- Material Thermoplastic Polymer
- Post Style Round
- Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 113784B
- Zoro # G9409127
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 72" |
Width | 3-1/2" |
Diameter | 3-1/2" |
Outside Dia. | 3-1/2" |
Overall Height | 72 in |
Post Height | 72 in |
Post Diameter | 3 1/2 in |
Details
Material | Thermoplastic Polymer |
Post Style | Round |
Color | Blue/White |
Shape | Round |
For Use With | Marking Underground Hazards and Rights of Way |
Item | Utility Dome Marker |
Number of Printed Sides | 1 |
Legend | Caution Water Pipeline Before Digging Call 811 Call Collect |
Post Top Style | Dome |
Utility Type | Water |
Post Color | Blue |
Preprinted Text | Caution Water Pipeline Before Digging Call "811" |
Installation Method | Anchor Tube |
Post Top Color | Blue |
Description
Utility Dome Marker, Installation Method Anchor Tube, Material Thermoplastic Polymer, Post Color Blue, Post Diameter 3 1/2 in, Post Height 72 in, Post Top Color Blue, Post Top Style Dome, Preprinted Text Caution Water Pipeline Before Digging Call In.811 In., Utility Type Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- IMPACTO Kneeling Mat, 14 x 21 In., Black (MAT5050)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466N91 (466N91)
- TAPCO Sign Post, Green, Steel, 10 ft L (054-00004)
- TAPCO Anchor for Square Post, Steel (054-00038)
- TAPCO Square Sign Post Anchor, 2.25"x2.25"x36 (1603-00008)
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- TAPCO Post Top L-Brackets Unfinished, ft. Aluminum (M2G-2LBS-X)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778B)
- Tapco Sign Posts