Shop All Sign Posts
Tapco
Utility Dome Marker, 66 in. H, Red/White
Mfr # 114602A
Zoro # G9409364
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66"
- Width 3-1/2"
- Material Thermoplastic Polymer
- Post Style Round
- Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 114602A
- Zoro # G9409364
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 66" |
Width | 3-1/2" |
Diameter | 3-1/2" |
Overall Height | 66 in |
Outside Dia. | 3-1/2" |
Post Height | 66 in |
Post Diameter | 3 1/2 in |
Details
Material | Thermoplastic Polymer |
Post Style | Round |
Color | Red/White |
Shape | Round |
For Use With | Marking Underground Hazards and Rights of Way |
Legend | Danger High-Voltage Powerline Call Before Digging |
Item | Utility Dome Marker |
Legend Subject | Electrical |
Number of Printed Sides | 1 |
Utility Type | Sewer |
Preprinted Text | Danger High Voltage Powerline Call Before Digging |
Installation Method | Anchor Tube |
Post Top Color | Red |
Post Color | Red |
Post Top Style | Dome |
Description
Utility Dome Marker, Installation Method Anchor Tube, Material Thermoplastic Polymer, Post Color Red, Post Diameter 3 1/2 in, Post Height 66 in, Post Top Color Red, Post Top Style Dome, Preprinted Text Danger High Voltage Powerline Call Before Digging, Utility Type Sewer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, 2XL, PR (7501)
- GATOR GRIP Traction Tape, Black, 12"x 60ft. (SG3112B)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- HY-KO 3In Reflective Letters, 5PK (A02173)
- TAPCO Concrete Base w/U-Channel Post, 125 lb (373-00920)
- TAPCO Sign Post, Green, Steel, 6 ft L (054-00001)
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete; Galvanized Steel (105863)
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00004)
- Tapco Signs