Shop All Sign Posts
Tapco
Utility Dome Marker, 66 in. H, Green/White
Mfr # 113781C
Zoro # G9409023
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66"
- Width 3-1/2"
- Material Thermoplastic Polymer
- Post Style Round
- Color Green/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 113781C
- Zoro # G9409023
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 66" |
Width | 3-1/2" |
Diameter | 3-1/2" |
Overall Height | 66 in |
Outside Dia. | 3-1/2" |
Post Height | 66 in |
Post Diameter | 3 1/2 in |
Details
Material | Thermoplastic Polymer |
Post Style | Round |
Color | Green/White |
Shape | Round |
For Use With | Marking Underground Hazards and Rights of Way |
Number of Printed Sides | 1 |
Legend | Caution Pressure Sewer Main Before Digging or Opening or In Case of Emergency Call 811 |
Item | Utility Dome Marker |
Preprinted Text | Caution Pressure Sewer Pipeline Before Digging, Opening or in case Emergency Call "811" |
Installation Method | Anchor Tube |
Post Color | Green |
Post Top Color | Green |
Utility Type | Sewer |
Post Top Style | Dome |
Description
Utility Dome Marker, Installation Method Anchor Tube, Material Thermoplastic Polymer, Post Color Green, Post Diameter 3 1/2 in, Post Height 66 in, Post Top Color Green, Post Top Style Dome, Preprinted Text Caution Pressure Sewer Pipeline Before Digging, Opening or in case Emergency Call In.811 In., Utility Type Sewer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- CARHARTT Bib Overalls, 46" Waist Sz, 30" Inseam, Brn (102776-211-46x30)
- 3M Floor Marking Tape, White, 36 yd, PK6 (971)
- WERMA Audible Alarm, 28 mm, 115 to 230V AC/DC (10700060)
- TAPCO Silver Anchor for Square Post ; ft. Galvanized steel (034-00142SM)
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00006)
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete (Base); Galvanized Steel (U-Channel) (373-00919)
- TAPCO Anchor for Square Post, Steel (1603-00007)
- TAPCO Concrete Base w/U-Channel Post, 250 lb (373-00888)
- TAPCO Post Top L-Brackets Unfinished, ft. Aluminum (M2G-2LBS-X)
- TAPCO Anchor for Square Post, Steel (054-00038)
- Tapco Signs