Shop All Sign Posts
Tapco
Utility Dome Marker, 66 in. H, Blue/White
Mfr # 113780B
Zoro # G9408962
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66"
- Width 3-1/2"
- Material Thermoplastic Polymer
- Post Style Round
- Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 113780B
- Zoro # G9408962
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 66" |
Width | 3-1/2" |
Diameter | 3-1/2" |
Outside Dia. | 3-1/2" |
Overall Height | 66 in |
Post Height | 66 in |
Post Diameter | 3 1/2 in |
Details
Material | Thermoplastic Polymer |
Post Style | Round |
Color | Blue/White |
Shape | Round |
For Use With | Marking Underground Hazards and Rights of Way |
Item | Utility Dome Marker |
Legend | Caution Water Pipeline Before Digging Call 811 Call Collect |
Number of Printed Sides | 1 |
Post Top Color | Blue |
Post Color | Blue |
Preprinted Text | Caution Water Pipeline Before Digging Call "811" |
Post Top Style | Dome |
Installation Method | Anchor Tube |
Utility Type | Water |
Description
Utility Dome Marker, Installation Method Anchor Tube, Material Thermoplastic Polymer, Post Color Blue, Post Diameter 3 1/2 in, Post Height 66 in, Post Top Color Blue, Post Top Style Dome, Preprinted Text Caution Water Pipeline Before Digging Call In.811 In., Utility Type Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 12 Men's Steel Rubber Boot, Gray (8798200)
- PANDUIT P1 Marker Plate Cass, 3" x .50", Yl (M300X050Y6C)
- LYLE Flammable Material Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0611-ND_5X3.5)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to3-7/8 In (4097-C)
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- TAPCO 6ft. U-Channel Post, Green, 1.12lbs Per Foot (054-00013)
- TAPCO Street Sign Cross Piece Bracket Unfinished, ft. Aluminum (037-00021)
- TAPCO U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00014)
- TAPCO Utility Dome Marker, 66inH, Orange/Blk/Wht (113779A)
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- POST GUARD Flexible Sign Post w/Base (102AM)
- Tapco Signs