Shop All Sign Post Accessories
Tapco
Tuf-Nut Sign Hardware
Mfr # 180-00004
Zoro # G602696240
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 0.6
- Length 4.2
- Width 1.3
- Outside Diameter 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 180-00004
- Zoro # G602696240
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 0.6 |
Length | 4.2 |
Width | 1.3 |
Outside Diameter | 0.2 |
Details
Color | Silver |
Material | Steel |
Description
easy installation requires no special tools. Once installed, the case-hardened steel bolts are impossible to grasp with a bare hand. Includes two 2 1/2"L x 2 5/16"W bolts, three nuts and two washers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Mesh Safety Vest, Green, XL, 2 Stripe (V1025260U-XL)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGS-WB)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-52)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK12 (410KAS12YLW)
- TAPCO Sign Bracket, U-Channel, 180 Degree (037-00050)
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- TAPCO Sign Mounting Hardware, Fence, PK2 (373-00492)
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- TAPCO Sign Backer, for mounting signs on cyclone fencing (037-00107)
- TAPCO Sign Mounting Brackets, 36 In. L, PR (037-00011)
- DICKE Sign Stand, Rigid and Roll-Up, 75 In. (TF84-RG/RU)
- Tapco Sign Post Accessories