Shop All Sign Holders
This Product is Discontinued
Tapco
Traffic Sign Stand, 84 In, Aluminum (Discontinued)
Mfr # 037-00088
Zoro # G4098236
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Height 84 (With Panel)"
- Sign Base Length 30 in
- Sign Base Type Portable
- Sign Compatibility Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 037-00088
- Zoro # G4098236
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 84 (With Panel)" |
Sign Base Length | 30 in |
Sign Base Height | 60 in |
Sign Base Width | 30 in |
Compatible Sign Size | 30 in x 30 in, 36 in x 36 in, 48 in x 48 in |
Maximum Mast Height | 48 in x 48 in |
Maximum Leg Length | 60 in |
Max. Sign Size/Capacity | 41 in |
Description
Four Legged Sign Stand, Easel, Sign Compatibility Rigid, 41 in Max. Sign Size/Capacity, Compatible Sign Size 30 in x 30 in, 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 41 in, Telescoping Mast No, Mast Height Range 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.