Tapco, Traffic & Parking Control Co

SP100 11in Radar Feedback Sign, AC Power, with Your Speed Sign, White Sign,


product price: $5,268.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sp100 11 radar feedback sign, ac power, with your speed sign, white sign, 1485-00065 functions, programming and diagnostics bluetooth 4.0 communication standard safepace pro management software application miles per hour or kilometer per hour selectable add 24/7 365-day unlimited programming and scheduling display on/stealth modes in stealth mode, speed is not displayed but data is collected display minimum speed / display maximum speed digit flashing speed threshold digits flash above selected speed speed violator strobe pulsing strobe flashes with digits or alone above display maximum speed enclosure 12 gauge aluminum flat black powder coated front, light gray powder coated body weatherproof, nea 4x-12, ip65 level compliant, non-sealed and ventilated 25 aluminum protective cover white hip reflective sheeting on sign face, black text, mutcd conforming operating temperatures: -40f/-40c to 185f/85c conformal coating on all circuit boards standard banding brackets or optional universal mounting bracket system bracket, locking plate, key and pole-mount plate for mounting display digit size: 11h x 5.6w 196 amber 5 mm leds, 15, luminous intensity 4180-8200/led speed violator strobe: 12 white 5 mm leds, 15, luminous intensity 5680-8200/led display brightness, 11,000 nits cdm maximum, 550 nits cdm at night ambient light sensor and automatic brightness adjustment power power input: ac100-240 vac, 12 vdc built in ambient light sensing and automatic brightness adjustment radar doppler internal radar fcc approved 5 mw maximum radar rf out, 24.125 ghz or 24.200 ghz radar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.