Shop All Sign Posts
Tapco, Traffic & Parking Control Co
14 Gauge Square Galvanized Square Sign Post, 2W x 2D x 10'L
Mfr # 1603-00003
Zoro # G808613324
product price: $129.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$129.99
Free 30-Day Returns
Key Features
- Width 2 in
- Material Steel
- Color Silver
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco, Traffic & Parking Control Co
- MFR # 1603-00003
- Zoro # G808613324
- UPC # 707022374903
- Country of Origin United States
- Category Sign Posts
Dimensions
Width | 2 in |
Height | 2 in |
Details
Material | Steel |
Color | Silver |
Description
Tapco galvanized square post is galvanized inside and outside. 7/16-inches diameter holes on 1-inch centers that run the full length of the post on all four sides. Material: galvanized steel. Measures 10-feet length by 2-inches width by 2-inches depth by 0.075-inches thickness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 1" W (ZRF1X5BL)
- BRADLEY Eyewash Assembly w/ Supply Stem (S39-394)
- LINCOLN ELECTRIC Pre-Filter, ForVIKING(TM)SeriesHelmet, PK6 (KP3935-1)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (20350)
- TAPCO, TRAFFIC & PARKING CONTROL CO 6 lbs. Aluminum Base with Nub, 15in Dia., For 2-3/8in O.D. Round or 2in Square Posts (037-00001**)
- UNITED VISUAL PRODUCTS Green Sign Post ; ft. Polyethylene (UVMCSP-WOODGRN)
- DOGIPOT Telescopic Post, Galv, Steel, 2 ft.-4 ft. (1302)
- NMC Deluxe White Signicade Stand 45x25x3 (SFS100)
- TAPCO Silver Anchor for Square Post ; ft. Galvanized steel (034-00142SM)
- PORTLAND STONEWARE 4 In Concrete Filled Column 5Ft (200000-0-0)
- MAGIC MASTER Next Genereation Rolling Black Base w/ 58 Pole, Signs Sold Separately (PP2-58P)
- Tapco, Traffic & Parking Control Co Signs