Shop All Traffic Barricades
This Product is Discontinued
Tapco
Traffic Cone, 28", PVC, Lime Grn, Reflective (Discontinued)
Mfr # 274-000L2
Zoro # G7366969
This Product is Discontinued
Key Features
- Base Material PVC
- Base Color Fluorescent Lime
- Standards MUTCD, NCHRP-350
- Cone Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 274-000L2
- Zoro # G7366969
- UPC # N
- Country of Origin United States
- Category Traffic Barricades
Details
Item | Traffic Cone |
Base Material | PVC |
Base Color | Fluorescent Lime |
Standards | MUTCD, NCHRP-350 |
Cone Material | PVC |
Description
Traffic Cone, Base Color Fluorescent Lime, Cone Material PVC, Base Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.