Shop All Traffic Barricades
Tapco
Traffic Cone, 28 In, Orange, White Collars
Mfr # 106871
Zoro # G4109464
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28"
- Weight 5.5 lb
- Cone Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 106871
- Zoro # G4109464
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 28" |
Storage Size Length | 13 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Storage Size Width | 13 in |
Base Dimension | 13 in x 13 in |
Height of Reflective Stripe | (1) 6 in |
Details
Item | Traffic Cone |
Color | Orange |
Material | PVC |
Weight | 5.5 lb |
Cone Color | Orange |
Cone Material | PVC |
Base Material | PVC |
Base Color | Orange |
Standards | MUTCD, NCHRP-350 |
Roadway Use | Non-Roadway |
Cone Type | Reflective |
Description
Traffic Cone, Base Color Orange, Cone Color Orange, Cone Material PVC, Base Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KD24)
- TILLMAN Leather Glove W/Keystone Thumb, XL, PR (1418-XL)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X075VAM)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- TAPCO In-Street Crosswalk Sign, Yield, with rubber base (1636-00010)
- TAPCO 6.4 H, 41.7 L, 18.7 W, Red (2770-00001)
- TAPCO Delineator Post, Rebounder, 28", Reflective (6605135)
- TAPCO Delineator Post, Rebounder, 36", Reflective (6605134)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002)
- PLASTICADE A-Frame Barricade, 1-10 ft., I-Beam, EG (203-A10EG)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-24-X)
- Tapco Traffic Safety