Shop All Toggle Switches
Tapco
Toggle Switch, On/Off, DPST
Mfr # 128374
Zoro # G0745099
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form DPST
- Number of Connections 6
- Terminals 6 in Wire Leads
- Mounting Hole 0.50 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 128374
- Zoro # G0745099
- Country of Origin United States
- Category Toggle Switches
Dimensions
Mounting Hole Diameter | 0.5 in |
Details
Switch Function | On/Off |
Contact Form | DPST |
Number of Connections | 6 |
Terminals | 6 in Wire Leads |
Mounting Hole | 0.50 in dia |
Item | Toggle Switch |
Includes | Brushed Stainless Steel Cover Plate |
Special Features | LED Indicator Lights |
IP Rating | Not Rated |
Recommended Use | Traffic and Parking Control |
AC Contact Rating | 0.5 A @ 240 V, 1 A @ 120 V |
Product Type | Toggle Switch |
Number of Poles | 2 |
Operator Illumination Style | Indicator Lights |
Terminal Connection Type | 6 in Wire Leads |
Switch Function Configuration | On/Off |
Features | LED Indicator Lights |
Number of Positions | 2 |
Description
Toggle Switch, Contact Form DPST, Number of Connections 6, Switch Function On/Off, AC Contact Rating 0.5 A @ 240 V, 1 A @ 120 V, Terminals 6 in Wire Leads, Mounting Hole 0.50 in dia, DC Contact Rating Not Applicable, Special Features LED Indicator Lights, Includes Brushed Stainless Steel Cover Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-12D)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (5YP80)
- PARAGON Defrost Timer, 208/240V, SPDT Switch (8045-20)
- TAPCO Lighted Toggle Switch, 120V, Green/Red LED (113632)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Momentary Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA58-73)
- PASS & SEYMOUR 15A Brn 2Sp Switches (690G)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- HONEYWELL Toggle Switch ON-OFF-ON 4PDT 15A @ 277V Screw Terminals (4NT1-1)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, On/Off/On, 15A @ 12VDC (M223JSP)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1/3 hp @ 125V AC, 10A @ 125V AC (GSW-18)
- Tapco Switches