Shop All Sign Post Accessories
Tapco
Street Sign Mounting Bracket, Round, 12 In
Mfr # 037-00224
Zoro # G5643294
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Silver
- For Use With 2-3/8 in dia Posts
- Includes Set Screws
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 037-00224
- Zoro # G5643294
- Country of Origin India
- Category Sign Post Accessories
Dimensions
Compatible Sign Post Size | 2 3/8 in |
Slot Width | 12 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Street Sign Mounting Bracket |
Color | Silver |
For Use With | 2-3/8 in dia Posts |
Includes | Set Screws |
Material | Aluminum |
Mounts To | Sign Post |
Number of Sides | 2 |
Compatible Sign Post | 2 3/8 in Round |
Compatible Sign Post Style | Round |
Finish | Unfinished |
Mounting Bracket Type | Post Top |
Mounting Bracket Style | No Series |
Mounting Bracket Adjustment Angle | No Adjustment |
Hardware Type | Mounting Bracket |
Mounting Bracket Attachment Method | Bolt-On |
For Blade Type | Flat Signs |
Description
Street Sign Mounting Bracket, Mounts To Sign Post, Compatible Sign Post 2 3/8 in Round, Post Top, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series, For Blade Type Flat Signs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Gasoline 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL134P10)
- ZORO SELECT Inspection Tag, Forklift, 5x3, PK25 (8PEM2)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (117S0034CH)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20M)
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- TAPCO Sign Mounting Hardware, Fence, PK2 (373-00492)
- TAPCO Sign L-Bracket For Square Post, 2" x 2" (M2G-2X2LBS-X)
- TAPCO Sign Mnting Brackets, Aluminum, Silver, PR (037-00005)
- TAPCO Sign Bracket, U-Channel, 90 Degree (037-00055)
- TAPCO Street Sign Mounting Bracket, 16 In (037-00008)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Black (35-803-1523-603)
- Tapco Sign Post Accessories