Shop All Sign Post Accessories
This Product is Discontinued
Tapco
Street Sign Mounting Bracket, 21 In (Discontinued)
Mfr # 203-00007
Zoro # G7497524
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Silver
- Includes Set Screws
- Material Aluminum
- For Blade Type Extruded Signs, Flat Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 203-00007
- Zoro # G7497524
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Compatible Sign Post Size | 1 3/4 in x 1 3/4 in, 2 in x 2 in, 3 3/16 in x 1 9/32 in |
Slot Width | 21 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Street Sign Mounting Bracket |
Color | Silver |
Includes | Set Screws |
Material | Aluminum |
For Blade Type | Extruded Signs, Flat Signs |
Mounting Bracket Attachment Method | Bolt-On, Strap-On |
Mounting Bracket Adjustment Angle | No Adjustment |
Hardware Type | Mounting Bracket |
Mounting Bracket Style | No Series |
Mounting Bracket Type | L-Shaped |
Compatible Sign Post Style | Round, Square |
Mounts To | Sign Post, Wall |
Number of Sides | 2 |
Compatible Sign Post | 1 3/4 Round, 1 3/4 in x 1 3/4 in Square, 2 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in Square |
Finish | Unfinished |
Description
Street Sign Mounting Bracket, Mounts To Sign Post, Wall, Compatible Sign Post 1 3/4 in x 1 3/4 in Square, 1 3/4 Round, 2 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in Square, L-Shaped, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Strap-On, Mounting Bracket Style No Series, For Blade Type Extruded Signs, Flat Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.