Shop All Sign Posts
Tapco
Street Sign Cross Piece Bracket Unfinished, ft. Aluminum
Mfr # 037-00021
Zoro # G4960934
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Shape Flat
- For Use With Flat and Extruded Signs
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 037-00021
- Zoro # G4960934
- Country of Origin United States
- Category Sign Posts
Dimensions
Slot Width | 5 1/2 in |
Details
Material | Aluminum |
Color | Silver |
Shape | Flat |
For Use With | Flat and Extruded Signs |
Finish | Unfinished |
Sub-Category | Sign Brackets and Hardware |
Item | Street Sign Cross Piece Bracket |
Includes | Set Screws |
Mounting Bracket Attachment Method | Bolt-On |
Mounts To | Sign |
Mounting Bracket Type | Cross |
Hardware Type | Mounting Bracket |
For Blade Type | Flat Signs |
Mounting Bracket Adjustment Angle | No Adjustment |
Number of Sides | 2 |
Mounting Bracket Style | No Series |
Description
Street Sign Cross Piece Bracket, Mounts To Sign, Cross, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series, For Blade Type Flat Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Roll, 3in (MX-300)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / Yellow/Black Striped-Roll (YBS.0260.R)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Large (11-210)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (A59R040000)
- TAPCO U-Channel Sign Post, 10'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom (054-00023)
- TAPCO Silver Aluminum Bolt-Down Sign Base ; ft. Aluminum (037-00001)
- TAPCO Anchor for Square Post, Steel (034-00140SM)
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- TAPCO Concrete Base w/U-Channel Post, 250 lb (373-00888)
- TAPCO Silver Anchor for U-Channel Post ; ft. Galvanized steel (034-00143SM)
- ASTRO OPTICS Flexbollard W/8ft Signpost, 52 (AFP-B52/8-A)
- Tapco Sign Posts