Shop All Sign Post Accessories
Tapco
Street Sign Cross Piece Bracket, 12 In
Mfr # 037-00226
Zoro # G5764053
original price:
$39.79
10% off
new price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Silver
- For Use With Flat or Extruded Signs
- Includes Set Screws
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 037-00226
- Zoro # G5764053
- Country of Origin India
- Category Sign Post Accessories
Dimensions
Slot Width | 12 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Street Sign Cross Piece Bracket |
Color | Silver |
For Use With | Flat or Extruded Signs |
Includes | Set Screws |
Material | Aluminum |
For Blade Type | Flat Signs |
Mounting Bracket Type | Cross |
Mounts To | Sign |
Number of Sides | 2 |
Mounting Bracket Style | No Series |
Finish | Unfinished |
Mounting Bracket Attachment Method | Bolt-On |
Hardware Type | Mounting Bracket |
Mounting Bracket Adjustment Angle | No Adjustment |
Description
Street Sign Cross Piece Bracket, Mounts To Sign, Cross, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series, For Blade Type Flat Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Kneeling Pad, 21in. L x 14in. W, Standard (380)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Medium (SV703FG (M))
- SHOWA ATLAS Atlas Nitrile Glove Lrg (370BL-08.RT)
- TAPCO Street Sign Mounting Bracket, 16 In (037-00008)
- TAPCO Sign Bracket, U-Channel, 90 Degree (037-00055)
- TAPCO Sign Backer, for mounting signs on cyclone fencing (037-00107)
- TAPCO Street Sign Mounting Bracket, Round, 9 In (037-00022)
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- UPF UPF 106086 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (106086)
- Tapco Signs