Shop All Sign Posts
Tapco
Silver Anchor for U-Channel Post ; ft. Galvanized steel
Mfr # 034-00143SM
Zoro # G8491901
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6"
- Depth 6"
- Material Galvanized steel
- Post Style U-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 034-00143SM
- Zoro # G8491901
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 6 in |
Width | 6" |
Depth | 6" |
Sign Post Length | 6 in |
Sign Post Depth | 6 in |
Sign Post Width | 6 in |
Mounting Hole Dia. | 0.4375 in |
Compatible Sign Post Size | 2 lb/ft, 3 lb/ft |
Description
Anchor for U-Channel Post, Sign Post Anchor For Ground Type Asphalt, Concrete, Compatible Sign Post 2 lb/ft U-Channel, 3 lb/ft U-Channel, Steel, Sign Post Anchor Finish Galvanized, Breakaway Feature No, Number of Anchor Holes 4, Mounting Hole Dia. 0.4375 in, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 2XL (V2570470U-2XL)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Orange Mirror Polycarb Lens (55014)
- JACKJAW U-Channel Post Puller Zinc and Clear Chromate Plating, ft. Steel (101432)
- VIKING BT Element Jacket, Solid, Red, L (240R-L)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00017)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00010)
- TAPCO Utility Dome Marker, 66 in. H, Green/White (113781C)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00015)
- TAPCO Silver Aluminum Bolt-Down Sign Base ; ft. Aluminum (037-00001)
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- Tapco Signs