Shop All Sign Posts
Tapco
Silver Aluminum Bolt-Down Sign Base ; ft. Aluminum
Mfr # 037-00001
Zoro # G4959446
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Material Aluminum
- Color Silver
- For Use With 2-3/8" OD Round or 2" Square Posts
- Diameter 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 037-00001
- Zoro # G4959446
- Country of Origin Canada
- Category Sign Posts
Dimensions
Width | 15" |
Diameter | 15 in |
Base Width | 15" |
Sign Base Height | 7 in |
Max. Sign Size/Capacity | 12 in L x 18 in H |
Sign Base Peg Depth | 1 1/2 in |
Sign Base Diameter | 15 in |
Compatible Sign Post Size | 2 3/8 in, 2 in x 2 in |
Sign Base Peg Height | 3 3/4 in |
Sign Base Peg Width | 1 1/2 in |
Description
Aluminum Bolt-Down Sign Base, Sign Base Type Surface Mount, Round, Compatible Sign Post 2 3/8 in Round OR 2 in Square Post, Aluminum, Sign Base Finish Unfinished, Base Weight 6 lb, Fillable Sign Base No, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Oil-Only DripPan, PK16 (DPO-16)
- TILLMAN TIG Welding Gloves, Pigskin Palm, XL, PR (30-XL)
- COTTAGE Multi Use Dispenser, 19-1/2 In. W, Acrylic (CPPS061000)
- BRADY Emergency Sign, Plastic, Muster Point (139571)
- TAPCO Anchor for Square Post, Steel (034-00140SM)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00010)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00207)
- TAPCO Sign Post, Silver, Steel, 10 ft L (1603-00005)
- TAPCO Utility Dome Marker, 66 in. H, Blue/White (113780B)
- TAPCO Post Top L-Brackets Unfinished, ft. Aluminum (M2G-2LBS-X)
- NMC Deluxe White Signicade Stand 45x25x3 (SFS100)
- Tapco Sign Posts