Shop All Sign Posts
Tapco
Sign Post, Silver, Steel, 8 ft L
Mfr # 100619
Zoro # G5272775
original price:
$41.30
15% off
new price: $34.95
/ea
Sold in multiples of 3 for $104.85
Not eligible for select promotions
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Width 2-1/4"
- Depth 7/8"
- Material Steel
- Post Style U-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 100619
- Zoro # G5272775
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 8 ft. |
Width | 2-1/4" |
Depth | 7/8" |
Sign Post Depth | 7/8 in |
Sign Post Width | 2 1/4 in |
Sign Post Length | 96 in |
Length of Post Punched | 2 1/2 ft |
Mounting Hole Dia. | 0.375 in |
Description
Sign Post, U-Channel, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Sign Post Length 96 in, Sign Post Depth 7/8 in, Sign Post Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Marker Book, Vinyl Cloth, 0-9 (PCMB-1)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161/9)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (UT2952L)
- 5S SUPPLIES 8 Wastes of Lean Poster 24in X 32in (POSTER-8WL-V1)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- TAPCO Anchor for Square Post, Steel (1603-00007)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00017)
- TAPCO Silver Anchor for U-Channel Post ; ft. Galvanized steel (034-00143SM)
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00006)
- TAPCO Steel Sign Post (054-00010)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- Tapco Signs