Shop All Sign Posts
Tapco
Sign Post, Silver, Steel, 7 ft L
Mfr # 054-00017
Zoro # G7620995
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft.
- Width 2-1/4"
- Depth 7/8"
- Material Steel
- Post Style U-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 054-00017
- Zoro # G7620995
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 7 ft. |
Width | 2-1/4" |
Depth | 7/8" |
Sign Post Length | 84 in |
Sign Post Depth | 7/8 in |
Sign Post Width | 2 1/4 in |
Length of Post Punched | 2 1/2 ft |
Mounting Hole Dia. | 0.375 in |
Description
Sign Post, U-Channel, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Sign Post Length 84 in, Sign Post Depth 7/8 in, Sign Post Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger This Enclosure, 7 x 5", Sign Background Color: White (LCU4-0714-ND_7X5)
- ANSELL Hylite 47409 Size 7, 0, Pk144, Nitrile, Blue, 7, 144 PK (47-409)
- ANSELL Cut Resistant Glove, 7, 18G Black, PR (11-757)
- PURCHECK Smoke Detector Tester, UL/ULC Standards (HO-30s)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00036)
- TAPCO Street Sign Cross Piece Bracket Unfinished, ft. Aluminum (037-00021)
- TAPCO Anchor for Square Post, Steel (1603-00007)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- TAPCO U-Channel Sign Post, 7'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00010**)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778D)
- NMC Portable Sign Base (EPB)
- Tapco Sign Posts