Shop All Sign Posts
Tapco
Sign Post, Silver, Steel, 6 ft L
Mfr # 100618
Zoro # G5272793
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Width 2-1/4"
- Depth 7/8"
- Material Steel
- Post Style U-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 100618
- Zoro # G5272793
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 6 ft. |
Width | 2-1/4" |
Depth | 7/8" |
Sign Post Length | 72 in |
Sign Post Depth | 7/8 in |
Sign Post Width | 2 1/4 in |
Mounting Hole Dia. | 0.375 in |
Length of Post Punched | 2 1/2 ft |
Description
Sign Post, U-Channel, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Sign Post Length 72 in, Sign Post Depth 7/8 in, Sign Post Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0320BY)
- NMC U Channel Galv Steel Sign Post, 8Ft (P8GV)
- BRADY Multitag(r) Insr, 6-1/2 x 2 In, Grn, PK100 (MUL-EITL535)
- SIGNMISSION OSHA Notice Sign, 5" Height, No Soliciting No Trespassing Sign With Symbol, Portrait (OS-NS-D-35-V-14832)
- TAPCO Silver Anchor for Square Post ; ft. Galvanized steel (034-00142SM)
- TAPCO Green UChannel Sign Post, 8 Feet Length (054-00002)
- TAPCO Anchor for Square Post, Steel (054-00038)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778D)
- TAPCO Concrete Base w/U-Channel Post, 250 lb (373-00888)
- TAPCO Utility Dome Marker, 66 in. H, Green/White (113781C)
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- Tapco Sign Posts