Shop All Sign Posts
This Product is Discontinued
Tapco
Sign Post, Silver, Steel, 3 ft L (Discontinued)
Mfr # 054-00065
Zoro # G7379325
This Product is Discontinued
Key Features
- Length 3 ft.
- Width 3-1/16"
- Depth 1-15/16"
- Material Steel
- Post Style U-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 054-00065
- Zoro # G7379325
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 3 ft. |
Width | 3-1/16" |
Depth | 1-15/16" |
Sign Post Width | 3 3/16 in |
Sign Post Depth | 1 15/32 in |
Sign Post Length | 36 in |
Mounting Hole Dia. | 0.375 in |
Length of Post Punched | Full Length |
Description
Sign Post, U-Channel, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Sign Post Length 36 in, Sign Post Depth 1 15/32 in, Sign Post Width 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.