Shop All Sign Posts
Tapco
Sign Post, Silver, Steel, 12 ft L
Mfr # 1603-00006
Zoro # G9341891
product price: $129.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$129.99
Free 30-Day Returns
Key Features
- Post Style Square
- Sign Post Depth 1 3/4 in
- Sign Post Finish Galvanized
- Breakaway Feature No
- Sign Post Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 1603-00006
- Zoro # G9341891
- Country of Origin United States
- Category Sign Posts
Dimensions
Sign Post Depth | 1 3/4 in |
Sign Post Length | 144 in |
Sign Post Width | 1 3/4 in |
Mounting Hole Dia. | 0.4375 in |
Length of Post Punched | Full Length |
Details
Post Style | Square |
Sign Post Finish | Galvanized |
Item | Sign Post |
Breakaway Feature | No |
Sign Post Material | Steel |
Sign Post Color | Silver |
Mounting Hole Spacing | 1 in |
Wall Thickness | 14 ga (0.0781 in) |
Holes on 1 in. Centers | Yes |
Includes Clean Out Bar | No |
Hole Punch Style | Prepunched |
Compatible Mfg. Model Number | 1603-00007, 034-00140 |
Number of Mounting Holes | 572 |
Sign Post Style | Square |
Tapered End | No |
Includes Mounting Hardware | No |
Description
Sign Post, Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Wall Thickness 14 ga (0.0781 in), Sign Post Length 144 in, Sign Post Depth 1 3/4 in, Sign Post Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 6, 10PK (B00369)
- NOTRAX Black Switchboard Mat 1/4 in Thick, Vinyl (831S0035BY)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7223-M)
- NMC Caution Ear Protection Must Be Worn Sign, 10 in Height, 14 in Width, Rigid Plastic (C472RB)
- TAPCO Sign Post, Silver, Steel, 10 ft L (1603-00005)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- TAPCO Sign Post, Green, Steel, 8 ft L (054-00002)
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00004)
- TAPCO Silver Anchor for Square Post ; ft. Galvanized steel (034-00142SM)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- MAGIC MASTER Next Generation Rolling Black Base, Signs Sold Separately (PP-2)
- Tapco Sign Posts