Shop All Sign Posts
Tapco
Sign Post, Silver, Steel, 10 ft L
Mfr # 054-00036
Zoro # G8543525
product price: $78.75
/ea
Sold in multiples of 6 for $472.50
Item requires special delivery charges. A $20.83 per item surcharge will be applied.
$472.50
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 2-3/8"
- Material Galvanized steel
- Post Style Round
- Color Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 054-00036
- Zoro # G8543525
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 10 ft. |
Width | 2-3/8" |
Diameter | 2 3/8 in |
Sign Post Length | 120 in |
Sign Post Depth | 2 3/8 in |
Sign Post Diameter | 2 3/8 in |
Description
Sign Post, Round, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Wall Thickness 16 ga (.065 in), Sign Post Length 120 in, Sign Post Depth 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0261-ND_5X3.5)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- SPILFYTER Battery Acid Spill Kit (440133)
- ALTA Knee/ ShinPad, Capless, Black, PR (56218)
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete; Galvanized Steel (105863)
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete (Base); Galvanized Steel (U-Channel) (373-00919)
- TAPCO U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00014)
- TAPCO Street Sign Cross Piece Bracket Unfinished, ft. Aluminum (037-00021)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- ACCUFORM U-Channel Post, 6 ft, Green (HSP706GN)
- Tapco Sign Posts