Shop All Sign Holders
Tapco
Sign Mounting Hardware
Mfr # 373-00693
Zoro # G802696224
product price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Metal
- Height 0.6
- Width 1.4
- Color Silver
- Outside Diameter 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 373-00693
- Zoro # G802696224
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 0.6 |
Width | 1.4 |
Outside Diameter | 0.15 |
Length | 3.1 |
Details
Material | Stainless Steel/Metal |
Color | Silver |
Description
Attach signs securely to fences. Made of durable 14-ga. steel. Baked-enamel finish withstands harsh outdoor conditions. Mounting hardware includes two bolts, two nuts and two washers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (567P STD YEL)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, M, Men (1065-M)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-XL)
- TAPCO 054-00004 U-Channel Sign Post, 10'L, 2 lbs./ft., Green (054-00004)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- ZORO SELECT Encl Sign Holder, Wall, 8-1/2x11, Alum/PVC (2RXD8)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- DICKE Sign Stand, Traffic, Collapsible, Alum (DL1000)
- AZAR DISPLAYS Red Label. 8oz. Fine Scratch Remover (NOVUS-7030)
- AZAR DISPLAYS 6"W x 1"H Adhesive-Back Nameplate, PK10 (199601)
- Tapco Signs