Shop All Sign Post Accessories
Tapco
Sign Mnting Brackets, Aluminum, Silver, PR
Mfr # 037-00005
Zoro # G7608151
product price: $12.19
/pr
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Silver
- For Use With Traffic Control Sign, 2-3/8 in Posts
- Material Aluminum
- Includes Bolts, Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 037-00005
- Zoro # G7608151
- Country of Origin Canada
- Category Sign Post Accessories
Dimensions
Compatible Sign Post Size | 2 3/8 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Single Sided Sign Mounting Brackets |
Color | Silver |
For Use With | Traffic Control Sign, 2-3/8 in Posts |
Material | Aluminum |
Includes | Bolts, Nuts |
Mounting Bracket Style | No Series |
Mounts To | Fence, Sign Post |
Finish | Unfinished |
Number of Sides | 1 |
Compatible Sign Post Style | Round |
Mounting Bracket Attachment Method | Clamp-On |
Hardware Type | Mounting Bracket |
Compatible Sign Post | 2 3/8 in Round |
Mounting Bracket Adjustment Angle | No Adjustment |
Description
Single Sided Sign Mounting Brackets, Mounts To Fence, Sign Post, Compatible Sign Post 2 3/8 in Round, Mounting Bracket, Mounting Bracket Attachment Method Clamp-On, Mounting Bracket Style No Series, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708185L)
- SKULLERZ BY ERGODYNE Cap-Style & Helmet Gray NRR 26db Mounted Earmuffs (8880)
- CONDOR D-Ring Extender with Loop, 18 in. (30HG84)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (V2CL2MLZXL)
- TAPCO Wing, Cross Street Sign Bracket (037-00007)
- TAPCO Portable Sign Base (373-00889)
- TAPCO Street Sign Mounting Bracket, 16 In (037-00008)
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- TAPCO Sign Mounting Brackets, Aluminum, PR (037-00012B)
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- Tapco Sign Post Accessories