Shop All Sign Post Accessories
Tapco
Sign Bracket, U-Channel, 180 Degree
Mfr # 037-00050
Zoro # G8525036
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Silver
- Includes Set Screws
- Material Aluminum
- Hardware Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 037-00050
- Zoro # G8525036
- Country of Origin India
- Category Sign Post Accessories
Dimensions
Compatible Sign Post Size | 2 lb/ft, 3 lb/ft |
Slot Width | 5 1/2 in |
Details
Sub-Category | Sign Brackets and Hardware |
Item | Street Sign Mounting Bracket |
Color | Silver |
Includes | Set Screws |
Material | Aluminum |
Hardware Type | Mounting Bracket |
Mounting Bracket Adjustment Angle | No Adjustment |
Mounting Bracket Type | 180 Degrees Slot |
Number of Sides | 2 |
Compatible Sign Post | 2 lb/ft U-Channel, 3 lb/ft U-Channel |
Mounts To | Sign Post |
Compatible Sign Post Style | U-Channel |
Finish | Unfinished |
For Blade Type | Flat Signs |
Mounting Bracket Style | No Series |
Mounting Bracket Attachment Method | Bolt-On |
Description
Street Sign Mounting Bracket, Mounts To Sign Post, Compatible Sign Post 2 lb/ft U-Channel, 3 lb/ft U-Channel, 180 Degrees Slot, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series, For Blade Type Flat Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (SA66544)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-AC)
- SIGNMISSION Sign-Safety Glasses Required In This Area-10in x 14in OSHA Safety Sign, 14" H, NS-Safety Glasses (NS-Safety Glasses)
- CONDOR VF, Coated Gloves, Nylon, S, 5PE88, PR (60NM92)
- TAPCO TufNut Anti-Vandal Sign Mounting Hardware (180-00004)
- TAPCO Sign Mnting Brackets, Aluminum, Silver, PR (037-00005)
- TAPCO Clamp-On, U-Sign Bracket, PK25 (M2G-C2SPB)
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- TAPCO Street Sign Mounting Bracket, Round, 9 In (037-00022)
- TAPCO Bolt Assembly, Anti-Vandal, PK50 (M2G-BTP)
- ZORO SELECT Sign Kit, Size 12 ft., Yellow, 7412CL (7412CL)
- Tapco Signs